Countersink, 1 FL, 110 Deg, 3/4, Cobalt, TiN
Mfr # 55454-TiN
Zoro # G2157452
product price: $36.99
/eaKey Features
Countersink Angle
110 Degrees
Shank Dia.
1/2 in
Number of Flutes
1
Material - Machining
Cobalt
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55454-TiN
Zoro #
G2157452
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Body Dia. (In.)
3/4
Shank Length
1 1/4 in
Shank Dia. (In.)
1/2
Shank Length (In.)
1-1/4
Overall Length (In.)
2-5/8
Size - Decimal
3/4 in - 0.7500
Description
Countersink, 110 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.