DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Countersink, 1 FL, 60 Deg, 1 1/2, Cobalt

KEO| Zoro #: G2453062| Mfr #: 55409

$111.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453062 Mfr #: 55409
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 1
Body Dia. (In.): 1-1/2Included Angle (Deg.): 60
Shank Dia. (In.): 3/4Material: Cobalt Steel
Finish: BrightApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 3-1/4Cutting Capacity (In.): -
Item: CountersinkNumber of Pieces: 1
Pilot Length (In.): -Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) -, Overall Length (In.) 3-1/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews