Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 FL, 60 Deg, 1/2, Cobalt, TiN

  • Mfr # 919-000-558

  • Zoro # G2756826


product price: $22.15
/ea

Key Features

Countersink Angle
60 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-558
Zoro #
G2756826
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Body Dia. (In.)
1/2
Overall Length (In.)
2
Shank Dia. (In.)
1/4
Shank Length (In.)
1
Shank Length
1 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
60
Type
Single Ended
Material
Cobalt
Measurement System
Fractional Inch
Finish - Machining
TiN
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
1
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 1/2 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.