Zoro Homepage

Countersink, 100 , 1/4 in, 2 in

  • Mfr # 919-002-355

  • Zoro # G512007648


product price: $33.35
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-002-355
Zoro #
G512007648
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Length
1 in
Pilot Dia.
1/4 in

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials, Aluminum, Composite, Plastic, Cast Iron, Steel, Steel, Titanium, Wood
Finish - Machining
ALTiN
Measurement System
Fractional Inch

Description

Countersink, 100 Degrees , 1/4 in, Carbide, ALTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.