Shop KEO

Countersink, 1/4 in, 120 , 1-1/2 in

  • Mfr # 919-000-486
  • Zoro # G3383624

product price: 
$
13.49
/ea

Key Features

Body Dia.
1/4 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-486
Zoro #
G3383624
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
120
Material
High Speed Steel
Primary Material Application ISO Code
P
Number of Pieces
1
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Type
Single Ended
Included Angle
120 Degrees
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Shank Dia. (In.)
1/4
Overall Length (In.)
1-1/2
Body Dia. (In.)
1/4
Size - Decimal
1/4 in - 0.2500
Body Diameter
1/4 in
Shank Diameter
1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Countersink, 120 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.