Countersink, 1/8 in, 100 , 1-1/4 in

  • Mfr # 919-000-101
  • Zoro # G3329986
product price: 
$
11.19
/ea

Key Features

Body Dia.
1/8 in
Shank Dia.
1/8 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-101
Zoro #
G3329986
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
100 Degrees
Included Angle (Deg.)
100
Type
Single Ended
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Number of Pieces
1
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Shank Dia. (In.)
1/8
Size - Decimal
1/8 in - 0.1250
Body Diameter
1/8 in
Shank Diameter
1/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Description

Countersink, 100 Degrees , 1/8 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews