Zoro Homepage

Countersink, 3 FL, 110 deg., 1/4in, HSS, TiN

  • Mfr # 50141-TIN

  • Zoro # G9671873


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50141-TIN
Zoro #
G9671873
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Shank Length
1/4 in
Overall Length (In.)
1-1/2
Shank Length (In.)
1/4
Body Dia. (In.)
1/4
Shank Dia. (In.)
1/4
Sizes Included
1/4"
Pilot Dia.
1/4 in
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Cutting Capacity (In.)
1/4
Type
Center Reamer
Included Angle (Deg.)
110
Number of Pieces
1
Measurement System
Fractional Inch
Finish - Machining
TiN
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Cutting Capacity
1/4"
Included Angle
110 Degrees
Standards
ISO 9001:2008
Primary Material Application ISO Code
P
Pilot Guide
No

Description

Countersink, 110 Degrees , 1/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.