Zoro Homepage

Countersink, 3 FL, 110 deg., 2in, HSS, TiN

  • Mfr # 52301-TIN

  • Zoro # G8924955


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52301-TIN
Zoro #
G8924955
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
2 in
Shank Dia.
3/4 in
Overall Length
3 1/4 in
Shank Length
1 1/4 in
Shank Length (In.)
1-1/4
Shank Dia. (In.)
3/4
Overall Length (In.)
3-1/4
Pilot Dia.
2 in
Body Dia. (In.)
2
Sizes Included
2"
Size - Decimal
2 in - 2.0000

Description

Countersink, 110 Degrees , 2 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.