Countersink, 3 FL, 110 Deg, 3/8, Cobalt
Mfr # 55341
Zoro # G9538837
product price: $13.39
/eaSold in multiples of 12 for $160.68
Key Features
Countersink Angle
110 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55341
Zoro #
G9538837
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Shank Length (In.)
7/8
Overall Length (In.)
1-3/4
Shank Dia. (In.)
1/4
Body Dia. (In.)
3/8
Shank Length
7/8 in
Size - Decimal
3/8 in - 0.3750
Description
Countersink, 110 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.