Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 FL, 110 deg, 3/8in, Uncoated

  • Mfr # 50381

  • Zoro # G9671837


product price: $11.89
/ea
Sold in multiples of 12 for $142.68

Key Features

Countersink Angle
110 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50381
Zoro #
G9671837
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Pilot Dia.
3/8 in
Shank Length (In.)
7/8
Body Dia. (In.)
3/8
Overall Length (In.)
1-3/4
Shank Length
7/8 in
Shank Dia. (In.)
1/4
Sizes Included
3/8"
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
110 Degrees
Number of Pieces
1
Cutting Capacity
3/8"
Primary Material Application ISO Code
P
Included Angle (Deg.)
110
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Type
Center Reamer
Cutting Capacity (In.)
3/8
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.