Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 FL, 110 deg., 5/8in, HSS, TiN

  • Mfr # 50581-TIN

  • Zoro # G8924517


product price: $28.79
/ea
Sold in multiples of 6 for $172.74

Key Features

Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50581-TIN
Zoro #
G8924517
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Pilot Dia.
5/8 in
Shank Length
1 in
Shank Length (In.)
1
Overall Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Dia. (In.)
3/8
Sizes Included
5/8"
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
TiN
Measurement System
Fractional Inch
Included Angle
60 Degrees
Type
Center Reamer
Number of Pieces
1
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Included Angle (Deg.)
60
Cutting Capacity
5/8"
Cutting Capacity (In.)
5/8
Material
High Speed Steel
Standards
ISO 9001:2008
Primary Material Application ISO Code
P
Pilot Guide
No

Description

Countersink, 110 Degrees , 5/8 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.