Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 Fl, 120 Deg, 1 1/2, Cobalt

  • Mfr # 917-000-271

  • Zoro # G6791653


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
120 Degrees
Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Number of Flutes
3
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-271
Zoro #
G6791653
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
2 7/8 in
Shank Length
1 1/4 in
Body Dia. (In.)
1-1/2
Shank Dia. (In.)
3/4
Shank Length (In.)
1-1/4
Overall Length (In.)
2-7/8
Size - Decimal
1-1/2 in - 1.5000

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
Cobalt
Included Angle (Deg.)
120
Measurement System
Fractional Inch
Number of Pieces
1
Type
Single Ended
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle
120 Degrees
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 120 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.