Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 FL, 120 Deg, 1/4, HSS, TiN

  • Mfr # 917-000-030

  • Zoro # G9524471


product price: $14.29
/ea

Key Features

Countersink Angle
120 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-030
Zoro #
G9524471
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Shank Dia. (In.)
1/4
Overall Length (In.)
1-1/2
Body Dia. (In.)
1/4
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Type
Single Ended
Included Angle (Deg.)
120
Measurement System
Fractional Inch
Included Angle
120 Degrees
Number of Pieces
1
Finish - Machining
TiN
Material
High Speed Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 120 Degrees , 1/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.