Countersink, 3 FL, 120 Deg, 3/8, HSS, TiN
Mfr # 917-000-054
Zoro # G6736387
product price: $17.15
/eaKey Features
Countersink Angle
120 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-000-054
Zoro #
G6736387
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Shank Length
7/8 in
Shank Dia. (In.)
1/4
Shank Length (In.)
7/8
Body Dia. (In.)
3/8
Overall Length (In.)
1-3/4
Size - Decimal
3/8 in - 0.3750
Description
Countersink, 120 Degrees , 3/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.