Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 Fl, 120 Deg, 5/8, Cobalt

  • Mfr # 917-000-263

  • Zoro # G6411185


product price: $25.29
/ea

Key Features

Countersink Angle
120 Degrees
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
3
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-263
Zoro #
G6411185
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Overall Length (In.)
2-1/4
Shank Dia. (In.)
3/8
Shank Length
1 in
Body Dia. (In.)
5/8
Shank Length (In.)
1
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
120 Degrees
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Number of Pieces
1
Type
Single Ended
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Included Angle (Deg.)
120
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 120 Degrees , 5/8 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.