Countersink, 3 FL, 60 Deg, 5/8, Cobalt, TiN
Mfr # 917-000-164
Zoro # G6613975
product price: $37.19
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
3
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-000-164
Zoro #
G6613975
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Shank Dia. (In.)
3/8
Shank Length
1 in
Overall Length (In.)
2-1/4
Shank Length (In.)
1
Body Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250
Description
Countersink, 60 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.