Countersink, 3 FL, 82 deg., 1/4in, HSS, TiN

  • Mfr # 917-000-034

  • Zoro # G9671855


product price:  $14.89
/ea

Key Features

Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917-000-034
Zoro #
G9671855
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Overall Length (In.)
1-1/2
Shank Length
1/4 in
Pilot Dia.
1/4 in
Shank Dia. (In.)
1/4
Shank Length (In.)
1/4
Sizes Included
1/4"
Body Dia. (In.)
1/4
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
82 Degrees
Type
Center Reamer
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Finish - Machining
TiN
Measurement System
Fractional Inch
Number of Pieces
1
Cutting Capacity
1/4"
Cutting Capacity (In.)
1/4
Material
High Speed Steel
Included Angle (Deg.)
82
Standards
ISO 9001:2008
Primary Material Application ISO Code
P
Pilot Guide
No

Description

Countersink, 82 Degrees , 1/4 in, High Speed Steel, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.