Zoro Homepage

Countersink, 3 FL, 82 deg., 1in, HSS, TiN

  • Mfr # 917-000-082

  • Zoro # G9012001


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 in
Shank Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-082
Zoro #
G9012001
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Shank Length
1 1/4 in
Overall Length (In.)
2-3/4
Shank Dia. (In.)
1/2
Sizes Included
1"
Pilot Dia.
1 in
Body Dia. (In.)
1
Shank Length (In.)
1-1/4
Size - Decimal
1 in - 1.0000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
TiN
Cutting Capacity
1"
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Material
High Speed Steel
Type
Center Reamer
Cutting Capacity (In.)
1
Measurement System
Fractional Inch
Number of Pieces
1
Included Angle (Deg.)
82
Included Angle
82 Degrees
Pilot Guide
No
Standards
ISO 9001:2008
Primary Material Application ISO Code
P

Description

Countersink, 82 Degrees , 1 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.