Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 FL, 82 deg., 3/4in, HSS, TiN

  • Mfr # 917-000-046

  • Zoro # G8924447


product price: $38.29
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-046
Zoro #
G8924447
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Shank Length (In.)
1-1/4
Body Dia. (In.)
3/4
Shank Dia. (In.)
1/2
Overall Length (In.)
2-5/8
Shank Length
1 1/4 in
Pilot Dia.
3/4 in
Sizes Included
3/4"
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Cutting Capacity
3/4"
Measurement System
Fractional Inch
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Included Angle (Deg.)
82
Included Angle
82 Degrees
Cutting Capacity (In.)
3/4
Finish - Machining
TiN
Material
High Speed Steel
Type
Center Reamer
Primary Material Application ISO Code
P
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 82 Degrees , 3/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.