Countersink, 3/4 in, 100 , 2-5/8 in

  • Mfr # 919-000-426
  • Zoro # G3421162
product price: 
$
36.55
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-426
Zoro #
G3421162
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Type
Single Ended
Number of Pieces
1
Included Angle
100 Degrees
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
100
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Material
High Speed Steel
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Shank Dia. (In.)
1/2
Shank Length
1 1/4 in
Shank Length (In.)
1-1/4
Overall Length (In.)
2-5/8
Body Dia. (In.)
3/4
Size - Decimal
3/4 in - 0.7500
Body Diameter
3/4 in
Shank Diameter
1/2 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Description

Countersink, 100 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews