Countersink, 3/8 in, 100 , 2-5/8 in
Mfr # 919-002-438
Zoro # G712007257
product price: $52.45
/eaKey Features
Countersink Angle
100 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-002-438
Zoro #
G712007257
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
2 5/8 in
Pilot Dia.
3/8 in
Shank Length
1 3/4 in
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials, Aluminum, Composite, Plastic, Cast Iron, Steel, Steel, Titanium, Wood
Finish - Machining
ALTiN
Measurement System
Fractional Inch
Description
Countersink, 100 Degrees , 3/8 in, Carbide, ALTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.