Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3FL, 110 deg, 1-3/4in, HSS, TiN

  • Mfr # 51751-TIN

  • Zoro # G8924815


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51751-TIN
Zoro #
G8924815
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Overall Length
3 in
Shank Length
1 1/4 in
Sizes Included
1-3/4"
Pilot Dia.
1 3/4 in
Overall Length (In.)
3
Shank Dia. (In.)
3/4
Body Dia. (In.)
1-3/4
Shank Length (In.)
1-1/4
Size - Decimal
1-3/4 in - 1.7500

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
110 Degrees
Included Angle (Deg.)
110
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Measurement System
Fractional Inch
Cutting Capacity (In.)
1-3/4
Finish - Machining
TiN
Type
Center Reamer
Material
High Speed Steel
Number of Pieces
1
Cutting Capacity
1-3/4"
Pilot Guide
No
Standards
ISO 9001:2008
Primary Material Application ISO Code
P

Description

Countersink, 110 Degrees , 1 3/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.