Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3FL, 90 deg, 1-3/4in, Uncoated

  • Mfr # 917-000-137

  • Zoro # G8924867


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-137
Zoro #
G8924867
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Overall Length
3 in
Shank Length
1 1/4 in
Pilot Dia.
1 3/4 in
Sizes Included
1-3/4"
Overall Length (In.)
3
Body Dia. (In.)
1-3/4
Shank Dia. (In.)
3/4
Shank Length (In.)
1-1/4
Size - Decimal
1-3/4 in - 1.7500

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Included Angle
90 Degrees
Cutting Capacity (In.)
1-3/4
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Included Angle (Deg.)
90
Measurement System
Fractional Inch
Type
Center Reamer
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Cutting Capacity
1-3/4"
Material
High Speed Steel
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 90 Degrees , 1 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.