Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 4 FL, 60 deg, 1-3/4in, HSS, TiN

  • Mfr # 917-000-110

  • Zoro # G8924702


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-110
Zoro #
G8924702
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Overall Length
3 1/2 in
Shank Dia. (In.)
3/4
Sizes Included
1-3/4"
Overall Length (In.)
3-1/2
Shank Length (In.)
1-1/4
Pilot Dia.
1 3/4 in
Body Dia. (In.)
1-3/4
Shank Length
1 1/4 in
Size - Decimal
1-3/4 in - 1.7500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Cutting Capacity
1-3/4"
Finish - Machining
TiN
Measurement System
Fractional Inch
Number of Pieces
1
Cutting Capacity (In.)
1-3/4
Type
Center Reamer
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Included Angle (Deg.)
60
Included Angle
60 Degrees
Material
High Speed Steel
Pilot Guide
No
Primary Material Application ISO Code
P
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 1 3/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.