Shop KEO
See all product information
Create Account
Countersink, 5/8 in, 100 , 2-1/4 in
- Mfr # 55735-TiALN
- Zoro # G6549627
product price:Â
$
89.25
/ea
Key Features
Countersink Angle
100 Degrees
Body Dia.
5/8 in
Shank Dia.
5/8 in
Number of Flutes
1
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55735-TiALN
- Zoro #
- G6549627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 5/8 in
- Overall Length
- 2 1/4 in
- Shank Length (In.)
- 1
- Shank Length
- 1 in
- Body Dia. (In.)
- 5/8
- Overall Length (In.)
- 2-1/4
- Shank Dia. (In.)
- 5/8
- Size - Decimal
- 5/8 in - 0.6250
- Body Diameter
- 5/8 in
- Wire Rope Length
- 2 1/4 in
- Shank Diameter
- 5/8 in
- Length
- 2 1/4 in
Description
Countersink, 100 Degrees , 5/8 in, Carbide, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.