Countersink, 5/8 in, 100 , 2-1/4 in
- Mfr # 917-000-061
- Zoro # G2870016
product price:Â
$
28.19
/ea
Key Features
Countersink Angle
100 Degrees
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
3
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 917-000-061
- Zoro #
- G2870016
- UPC #
- -
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 100 Degrees
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Primary Material Application
- Steel
- Application
- For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
- Material
- High Speed Steel
- Type
- Single Ended
- Primary Material Application ISO Code
- P
- Finish - Machining
- Bright (Uncoated)
- Number of Pieces
- 1
- Included Angle (Deg.)
- 100
- Measurement System
- Fractional Inch
- Included Angle
- 100 Degrees
- Standards
- ISO 9001:2008
- Pilot Guide
- No
- Shank Type
- Straight
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/4 in
- Overall Length (In.)
- 2-1/4
- Shank Length
- 1 in
- Shank Length (In.)
- 1
- Shank Dia. (In.)
- 3/8
- Body Dia. (In.)
- 5/8
- Size - Decimal
- 5/8 in - 0.6250
- Wire Rope Length
- 2 1/4 in
- Shank Diameter
- 3/8 in
- Body Diameter
- 5/8 in
- Length
- 2 1/4 in
Description
Countersink, 100 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.