Countersink, 5/8 in, 120 , 2-1/4 in
- Mfr # 919-000-257
- Zoro # G3181884
product price:Â
$
23.79
/ea
Key Features
Body Dia.
5/8 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 919-000-257
- Zoro #
- G3181884
- UPC #
- -
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 120 Degrees
- Number of Flutes
- 1
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Primary Material Application
- Steel
- Number of Pieces
- 1
- Included Angle
- 120 Degrees
- Included Angle (Deg.)
- 120
- Primary Material Application ISO Code
- P
- Measurement System
- Fractional Inch
- Type
- Single Ended
- Application
- For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
- Material
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Standards
- ISO 9001:2008
- Pilot Guide
- No
- Shank Type
- Straight
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/4 in
- Overall Length (In.)
- 2-1/4
- Shank Length (In.)
- 1
- Body Dia. (In.)
- 5/8
- Shank Length
- 1 in
- Shank Dia. (In.)
- 3/8
- Size - Decimal
- 5/8 in - 0.6250
- Shank Diameter
- 3/8 in
- Body Diameter
- 5/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Countersink, 120 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.