Shop KEO
See all product information
Create Account
Countersink, 5/8 in, 90 , 2-1/4 in
- Mfr # 919-000-387
- Zoro # G3066271
product price:Â
$
27.15
/ea
Key Features
Countersink Angle
90 Degrees
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
6
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 919-000-387
- Zoro #
- G3066271
- UPC #
- -
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 6
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Primary Material Application
- Steel
- Primary Material Application ISO Code
- P
- Number of Pieces
- 1
- Application
- For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
- Material
- High Speed Steel
- Included Angle
- 90 Degrees
- Measurement System
- Fractional Inch
- Type
- Single Ended
- Included Angle (Deg.)
- 90
- Finish - Machining
- Bright (Uncoated)
- Pilot Guide
- No
- Standards
- ISO 9001:2008
- Shank Type
- Straight
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/4 in
- Body Dia. (In.)
- 5/8
- Shank Length (In.)
- 1
- Shank Length
- 1 in
- Shank Dia. (In.)
- 3/8
- Overall Length (In.)
- 2-1/4
- Size - Decimal
- 5/8 in - 0.6250
- Body Diameter
- 5/8 in
- Shank Diameter
- 3/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.