Zoro Homepage
This item is Discontinued.
Keo Countersink, 6 FL, 100 Deg, 3/16, TiAlN 55814-TiALN

Countersink, 6 FL, 100 Deg, 3/16, TiAlN (Discontinued)

  • Mfr # 55814-TiALN
  • Zoro # G2349252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55814-TiALN
Zoro #
G2349252
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Body Dia. (In.)
3/16
Overall Length (In.)
1-3/8
Shank Dia. (In.)
3/16
Size - Decimal
3/16 in - 0.1875

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Pieces
1
Primary Material Application ISO Code
P
Included Angle
100 Degrees
Material
Carbide
Type
Single Ended
Included Angle (Deg.)
100
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish - Machining
TiAlN
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 100 Degrees , 3/16 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.