Countersink, 6 FL, 110 Deg, 1 1/2, Co, TiN
Mfr # 55593-TiN
Zoro # G6428493
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
110 Degrees
Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55593-TiN
Zoro #
G6428493
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
2 7/8 in
Body Dia. (In.)
1-1/2
Overall Length (In.)
2-7/8
Shank Length (In.)
1-1/4
Shank Dia. (In.)
1/2
Shank Length
1 1/4 in
Size - Decimal
1-1/2 in - 1.5000
Description
Countersink, 110 Degrees , 1 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.