Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 110 Deg, 1/2, Cobalt

  • Mfr # 55585

  • Zoro # G6517314


product price: $16.29
/ea
Sold in multiples of 6 for $97.74

Key Features

Countersink Angle
110 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55585
Zoro #
G6517314
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Dia. (In.)
1/4
Overall Length (In.)
2
Body Dia. (In.)
1/2
Shank Length
1 in
Shank Length (In.)
1
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
110 Degrees
Included Angle (Deg.)
110
Number of Pieces
1
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Type
Single Ended
Measurement System
Fractional Inch
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material
Cobalt
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 1/2 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.