Countersink, 6 FL, 110 Deg, 1/8, Cobalt
Mfr # 55580
Zoro # G2582688
product price: $9.15
/eaSold in multiples of 12 for $109.80
Key Features
Countersink Angle
110 Degrees
Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
6
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55580
Zoro #
G2582688
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Shank Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Size - Decimal
1/8 in - 0.1250
Description
Countersink, 110 Degrees , 1/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.