Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 110 Deg, 5/8, Cobalt, TiN

  • Mfr # 55587-TiN

  • Zoro # G7163283


product price: $31.35
/ea
Sold in multiples of 6 for $188.10

Key Features

Countersink Angle
110 Degrees
Body Dia.
5/8 in
Number of Flutes
6
Material - Machining
Cobalt
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55587-TiN
Zoro #
G7163283
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
1/4 in
Overall Length
2 1/4 in
Shank Length
1 in
Overall Length (In.)
2-1/4
Shank Length (In.)
1
Body Dia. (In.)
5/8
Shank Dia. (In.)
1/4
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
Cobalt
Primary Material Application ISO Code
P
Finish - Machining
TiN
Type
Single Ended
Measurement System
Fractional Inch
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
110
Included Angle
110 Degrees
Number of Pieces
1
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 110 Degrees , 5/8 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.