Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 120 Deg, 5/16, Cobalt

  • Mfr # 919-000-879

  • Zoro # G9538681


product price: $14.89
/ea

Key Features

Countersink Angle
120 Degrees
Body Dia.
5/16 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-879
Zoro #
G9538681
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Body Dia. (In.)
5/16
Overall Length (In.)
1-3/4
Shank Length
7/8 in
Shank Length (In.)
7/8
Shank Dia. (In.)
1/4
Size - Decimal
5/16 in - 0.3125

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Cobalt
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish - Machining
Bright (Uncoated)
Included Angle (Deg.)
120
Type
Single Ended
Included Angle
120 Degrees
Measurement System
Fractional Inch
Number of Pieces
1
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 120 Degrees , 5/16 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.