Zoro Homepage

Countersink, 6 FL, 60 Deg, 1 1/4, TiAlN

  • Mfr # 55788-TiALN

  • Zoro # G6803167


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55788-TiALN
Zoro #
G6803167
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 in
Overall Length (In.)
3
Body Dia. (In.)
1-1/4
Shank Length (In.)
1-1/4
Shank Dia. (In.)
1/2
Shank Length
1 1/4 in
Size - Decimal
1-1/4 in - 1.2500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
1
Material
Carbide
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Included Angle (Deg.)
60
Type
Single Ended
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 60 Degrees , 1 1/4 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.