Countersink, 6 Fl, 82 Deg, 7/8, Cobalt
Mfr # 919-000-749
Zoro # G3277111
product price: $59.69
/eaKey Features
Countersink Angle
82 Degrees
Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-749
Zoro #
G3277111
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Overall Length (In.)
2-3/4
Shank Length
1 1/4 in
Shank Dia. (In.)
1/2
Shank Length (In.)
1-1/4
Body Dia. (In.)
7/8
Size - Decimal
7/8 in - 0.8750
Description
Countersink, 82 Degrees , 7/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.