Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 90 Deg, 1 In, HSS

  • Mfr # 919-000-393

  • Zoro # G2662213


product price: $55.99
/ea

Key Features

Body Dia.
1 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-393
Zoro #
G2662213
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Shank Dia. (In.)
1/2
Shank Length
1 1/4 in
Overall Length (In.)
2-3/4
Body Dia. (In.)
1
Shank Length (In.)
1-1/4
Size - Decimal
1 in - 1.0000

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
High Speed Steel
Primary Material Application ISO Code
P
Type
Single Ended
Included Angle
90 Degrees
Included Angle (Deg.)
90
Application
Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 90 Degrees , 1 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.