Zoro Homepage
This item is Discontinued.
Keo Countersink, 6 FL, 90 Deg, 2 1/2, Cobalt 55556

Countersink, 6 FL, 90 Deg, 2 1/2, Cobalt (Discontinued)

  • Mfr # 55556
  • Zoro # G7165952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55556
Zoro #
G7165952
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
2 1/2 in
Shank Dia.
1 in
Overall Length
5 in
Body Dia. (In.)
2-1/2
Shank Length
1 1/2 in
Shank Dia. (In.)
1
Overall Length (In.)
5
Shank Length (In.)
1-1/2
Size - Decimal
2-1/2 in - 2.5000

Description

Countersink, 90 Degrees , 2 1/2 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.