Zoro Homepage
This item is Discontinued.
Keo Countersink, 6 FL, 90 Deg, 5/8, TiAlN 55807-TiALN

Countersink, 6 FL, 90 Deg, 5/8, TiAlN (Discontinued)

  • Mfr # 55807-TiALN
  • Zoro # G3067827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55807-TiALN
Zoro #
G3067827
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Shank Length
1 in
Overall Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Length (In.)
1
Shank Dia. (In.)
3/8
Size - Decimal
5/8 in - 0.6250

Description

Countersink, 90 Degrees , 5/8 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.