Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 60 Deg, 1 1/4

  • Mfr # 919-000-197

  • Zoro # G2678076


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
0
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-197
Zoro #
G2678076
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Body Dia. (In.)
1-1/4
Shank Length (In.)
1-1/2
Shank Length
1 1/2 in
Shank Dia. (In.)
1/2
Pilot Dia.
27/64 in to 1 3/32 in
Sizes Included
27/64" to 1-3/32"
Overall Length (In.)
3-1/2
Size - Decimal
1-1/4 in - 1.2500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Shank Type - Machining
Straight
Primary Material Application
Steel
Application
For Aluminum, Non-Metallics And Plastics
Type
Single Ended
Material
Cobalt
Number of Pieces
1
Included Angle (Deg.)
60
Cutting Capacity (In.)
27/64 to 1-3/32
Cutting Capacity
27/64" to 1-3/32"
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.