Countersink
Mfr # 907-000-073
Zoro # G7115342
product price: $24.39
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-073
Zoro #
G7115342
UPC #
-
Country of Origin
United States
Dimensions
Size
#2
Overall Length
5 in
Drill Size
#2
Body Dia.
5/64 in
Drill Point Dia.
5/64 in
Trade Size
Long
Dimension Type
Wire
Point Dia.
3/16"
Size - Decimal
#2 - 0.2010
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Series
Long
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
60 Degrees
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.