Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink

  • Mfr # 907-000-126

  • Zoro # G6878216


product price: $26.99
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-126
Zoro #
G6878216
UPC #
-
Country of Origin
United States

Dimensions

Size
#4-1/2
Overall Length
4 in
Drill Size
#4-1/2
Body Dia.
9/64 in
Drill Point Dia.
9/64 in
Dimension Type
Wire
Trade Size
Long
Point Dia.
3/8"
Size - Decimal
#4-1/2 - 0.3750

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Series
Long
Flute Type
Spiral
Number of Flutes
2
Included Angle
60 Degrees

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.