Countersink
Mfr # 907-000-158
Zoro # G6534665
product price: $40.25
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-158
Zoro #
G6534665
UPC #
-
Country of Origin
United States
Dimensions
Size
#6
Overall Length
4 in
Drill Size
#6
Body Dia.
7/32 in
Drill Point Dia.
7/32 in
Dimension Type
Wire
Trade Size
Long
Point Dia.
1/2"
Size - Decimal
#6 - 0.2040
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
End Type- Holemaking
Double End
Finish
Tin
Finish - Machining
TiN
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
Series
Long
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.