Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink

  • Mfr # 907-000-174

  • Zoro # G6469425


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907-000-174
Zoro #
G6469425
UPC #
-
Country of Origin
United States

Dimensions

Size
#7
Overall Length
6 in
Drill Size
#7
Body Dia.
1/4 in
Drill Point Dia.
1/4 in
Size- Decimal
#4 (0.2090)
Trade Size
Long
Dimension Type
Wire
Point Dia.
5/8"
Size - Decimal
#7 - 0.2010

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Tin
End Type- Holemaking
Double End
Finish - Machining
TiN
Flute Type
Spiral
Included Angle
60 Degrees
Number of Flutes
2
Series
Long
Measurement System
Wire

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.