Zoro Homepage

Countersink, Pilot 3.2 mm, CTRbore 6 mm

  • Mfr # 902-000-044

  • Zoro # G6694116


product price: $46.29
/ea

Key Features

Shank Dia.
5.00 mm
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Overall Length
71.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-044
Zoro #
G6694116
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
6.00 mm
Shank Dia.
5.00 mm
Overall Length
71.00 mm
Bore Dia.
6.00 mm
Overall Length (In.)
71mm
Pilot Dia.
3.2 mm
Shank Dia. (In.)
5mm
Body Dia. (In.)
6mm
For Screw Size
M3
Pilot Dia. (In.)
3.2mm
Pilot Length
3.20 mm

Details

Item
Counterbore
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Material
Cobalt
Type
Cap Screw
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Counterbore Type
Standard

Description

Counterbore, Cobalt, M3, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.