Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Pilot 8.5 mm, CTRbore 18 mm

  • Mfr # 902-000-061

  • Zoro # G6496147


product price: $74.89
/ea

Key Features

Shank Dia.
12.50 mm
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Overall Length
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-061
Zoro #
G6496147
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
18.00 mm
Shank Dia.
12.50 mm
Overall Length
100.00 mm
Overall Length (In.)
100mm
Body Dia. (In.)
18mm
Pilot Dia.
8.5 mm
Shank Dia. (In.)
12.5mm
For Screw Size
M10
Bore Dia.
18.00 mm
Pilot Dia. (In.)
8.5mm
Pilot Length
8.50 mm

Details

Item
Counterbore
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Type
Cap Screw
Measurement System
Metric
Material
Cobalt
Counterbore Type
Standard
Finish - Machining
Bright (Uncoated)
Number of Pieces
1

Description

Counterbore, Cobalt, M10, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.