Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Pilot 9 mm, CTRbore 15 mm

  • Mfr # 902-000-060

  • Zoro # G7253881


product price: $65.49
/ea

Key Features

Shank Dia.
12.50 mm
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Overall Length
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-000-060
Zoro #
G7253881
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
15.00 mm
Shank Dia.
12.50 mm
Overall Length
100.00 mm
Body Dia. (In.)
15mm
Pilot Dia.
9.0 mm
Overall Length (In.)
100mm
Shank Dia. (In.)
12.5mm
Pilot Dia. (In.)
9mm
Bore Dia.
15.00 mm
For Screw Size
M8
Pilot Length
9.00 mm

Details

Item
Counterbore
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Counterbore Type
Standard
Material
Cobalt
Type
Cap Screw
Measurement System
Metric

Description

Counterbore, Cobalt, M8, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.