Countersink Set, 100 , 5
Mfr # 917-000-379
Zoro # G6686172
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-000-379
Zoro #
G6686172
UPC #
-
Country of Origin
United States
Dimensions
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
3/4 in
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Smallest Body Dia.
1/4 in
Details
Item
Countersink Set
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material
Carbide
Number of Pieces
5
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle
100 Degrees
Measurement System
Fractional Inch
Included Angle (Deg.)
100
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Primary Material Application ISO Code
K, M, N, S1
Type
Single Ended
Finish - Machining
Bright (Uncoated)
Description
Countersink Set, 100 Degrees , 5, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.