Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink Set, 100 , 5

  • Mfr # 919-000-252

  • Zoro # G2776825


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
100 Degrees
Shank Dia.
1/4", 1/4", 5/16", 3/8", 3/8"
Number of Flutes
0
Material - Machining
Cobalt
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-252
Zoro #
G2776825
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4", 1/4", 5/16", 3/8", 3/8"
Overall Length
1-5/8", 1-3/4", 1-3/4", 2-1/8", 2-5/8"
Pilot Dia.
5/16", 3/8", 1/2", 3/4, 1"
Body Diameters Included
1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
Shank Length (In.)
Standard
Sizes Included
5/16", 3/8", 1/2", 3/4, 1"
Shank Dia. (In.)
1/4, 1/4, 5/16, 3/8, 3/8
Largest Body Dia.
1 in
Overall Length (In.)
1-5/8, 1-3/4, 1-3/4, 2-1/8, 2-5/8
Smallest Body Dia.
5/16 in

Details

Item
Countersink Set
Countersink Angle
100 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Number of Pieces
5
Measurement System
Fractional Inch
Type
Single Flute
Cutting Capacity
5/16", 3/8", 1/2", 3/4, 1"
Material
Cobalt
Application
General Purpose
Primary Material Application ISO Code
K, M, N, S1

Description

Countersink Set, 100 Degrees , 5, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.