Zoro Homepage

Countersink Set, 100 , 5

  • Mfr # 919-000-987

  • Zoro # G7170055


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-987
Zoro #
G7170055
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
3/4 in
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Smallest Body Dia.
1/4 in

Details

Item
Countersink Set
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
5
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Finish - Machining
Bright (Uncoated)
Type
Single Ended
Measurement System
Fractional Inch
Material
Carbide
Included Angle
100 Degrees
Included Angle (Deg.)
100

Description

Countersink Set, 100 Degrees , 5, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.